Beli spray gun sata di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- WTB Spray Gun J Series (Alat Semprot Cat)atribut:
- Material: aluminum die cast
- Cup mounting port: G1/4
- Nozzle diameter (mm): 1.3
- Pattern opening (mm): 240
- Air Connection Port: G1/4
- Air Consumption (L/minute): 265
- Required Compressor Power (kW): 2.2
- TRUSCO Spray GunDeskripsi:-It is a specification that has a gun hand pressure of 0.2MPa, has medium and low pressure, with fewer scattering and good coating efficiency.-The nozzle and cap adopts the ball & cone processing system, and a stable spray pattern can be obtained.-Please-Automobile (coating), metal painting, woodworking, plastic painting, food industry, and the like.atribut:
- Required Compressor: 0.75 to 1.5kW
- Air Usage: 220L/min
- Pattern Opening: 250mm
- Mist Level: High Grain
- Purpose of Use: Automobile (coating), metal painting, woodworking, plastic painting, food industry, and the like.
- Meiji Hand Spray Gun F200 Series (Alat Semprot Cat)atribut:
- Type of feed: Gravity
- Atomizing Air Pressure (MPa): 0.35
- Spray Distance (mm): 250
- ANEST IWATA Small Spray Gun W-71 Series (Alat Semprot Cat)Deskripsi:It is a gravity type general-purpose small spray gun. It is a basic model that has been used for many years. Plastic, vehicle, metal, woodworking liquid coating applicationatribut:
- Spray Distance (mm): 200
- Air Pressure (MPa): 0.29
- Suitable Paint Container: PC-4S, PC-5, PCG-6P-2, PC-51, PC-61, PC-150S-2LF, PC-400S-2LF, PC-250S-2LF
- Paint Feeding System: Gravity type
- Mounting Screw Diameter: (Paint): G1 / 4, (Air): G1 / 4
- SAGOLA Spray Gun Polishing Colour (Alat Semprot Cat)Deskripsi:Produk-produk SGL merupakan produk-produk pilihan yang telah teruji kualitasnya dan hadir dengan jenis & tipe produk yang beragam.Produk-produk SGL diproduksi di China & di Taiwan.Spray Gun High Pressure F100G (Tabung Atas).Cocok untuk semprot dan mengecat mobil atau motorSAGOLA ini paling "mewah" di kelasnya.Hasil sebaran cat lebih halus dibandingkan F75
- Meiji Hand Spray Gun F110 Series (Alat Semprot Cat)Deskripsi:This Hand spray gun series for multipurpose painting for small grade painting applications offers a tulip pattern, a semi-turip pattern. Select the perfect model for any type of paint and painting conditions. Designed to maximize the air circuit, these s
- ANEST IWATA Spray Gun Medium Suction Type Nozzle (Alat Semprot Cat)Deskripsi:This is a long-selling medium-sized spray gun. For automobile, metal, woodwork, furniture, plastic coatingatribut:
- Material: Body: Aluminium die-casting, Liquid contact part: Brass
- Required Compressor Power (kW): 1.50-2.2
- Spray Pattern Height (mm): 270
- Nozzle diameter (mm): 2
- Atomization Method: General purpose
- cup fitting: G3/8
- Air supply: G1/4
- Air Consumption (L/minute): 340
- WTB Spray GunDeskripsi:-The Zero Pressure Tire is a tire with excellent cushion and without anxiety of air adjustment and puncture, because the tire inside is hollow and the inside pressure is normal pressure by KANATSU's original design.-The vibration absorbing rate is hig
- Deli Spray Gun (Alat Semprot Cat)Deskripsi:Nozzle of metal1pc viscosity measuring cup1pc 2.6mm nozzlePacked by color boxatribut:
- Maximum Flow (ml/minute): 700
- Maximum Viscosity (din/s): 50
- Nozzle (mm): Φ1.8/2.6
- Packing Type: Color Box
- Paint Reservoir (ml): 800
- Rated Power (W): 450
- Rated Voltage (V): 220-240
- Wipro Spray Gun Meiji Type (Alat Semprot Cat)Deskripsi:Spray Gun Digunakan Dengan Bantuan Tenaga KompresorCocok Digunakan Untuk Pengecatan Motor, Mobil, Helm, Dinding Dan Benda LainnyaCocok Digunakan Di Bengkel, Industry, Maupun Karya Gravityatribut:
- Type: Meiji
- Standard Nozzle (mm): 1.5
- WTB Spray GunDeskripsi:-When recoating for color-matching and texture-matching, it is always finished in the semi-wetted mist status.-There will be no paint drop in winter or roughness of finishing in summer.-Spraying with low pressure(0.2MPa)is possible.-Conventional solvent-based paint and water-based paint can be smoothly painted as well.-You can paint at recoated edges without a concern of over-sprayed mist. -High grade finish painting for automotive, piano, etc. -Gravity typeatribut:
- Nozzle Diameter: 1.1mm
- Required Compressor: 2.2kW
- Air Usage: 275L/min
- Pattern Opening: 265mm
- Cup Mounting Outlet: G1/4
- Material: Aluminium Forging
- Purpose of Use: High grade finish painting for automotive, piano, etc.
- Taffware Spray Gun Nozzle Professional HVLP Airbrush (Alat Semprot Cat)Deskripsi:Dengan spray gun Taffware, Anda bisa mengatasi berbagai macam pekerjaan cat dengan mudah dan efisien. Dilengkapi dengan teknologi terbaru dan desain ergonomis yang nyaman digunakan, spray gun ini menjamin hasil akhir yang sempurna dan profesional. Spray gun ini mampu menampung cairan dengan kapasitas 125 ml. Tak hanya itu, spray gun Taffware juga mudah dibersihkan dan memiliki daya tahan yang tinggi sehingga bisa digunakan dalam jangka waktu yang lama. Jangan ragu untuk memilih spray gun Taffware untuk mempermudah pekerjaan cat Andaatribut:
- Container Dimensions (mm): 60x60x90
- Spray Gun Dimensions (mm): 150 x 100 x 20
- Air inlet (inch): G1/4
- Paint Capacity (ml): 125
- Transmission: Gravitasi
- Inlet Screw (inch): 45017
- Material: Stainless Steel dan Plastik
- Working Pressure (kg/cm²): 2.1
- SAGOLA Spray Gun (Alat Semprot Cat)Deskripsi:472 PRO. Pistol semprot bertekanan dengan operasi aircap campuran internal memungkinkan operasi dengan konsumsi udara sangat rendah - hanya 65 L / mnt - dan tekanan sangat rendah -1-2 bar-. Ini dirancang untuk multi guna, selalu mencapai hasil akhir berkualitas tinggi bahkan dengan produk-produk viskositas sedang.
- KRISBOW Spray Gun Medium Pressure Gravity (Alat Semprot Cat)atribut:
- Dimensions (LxWxH) (cm): 23x12x33
- Nozzle Size (mm): 1.3
- Feed type: Gravity
- Air Pressure (bar): 2
- Air Consumption (L/minute): 128
- Cup Capacity (cc): 500
- TEKIRO Spray Paint (Alat Semprot Cat)Deskripsi:untuk mengecat sesuatu dengan bantuan kompressore/tekanan angin dengan nozzle diameter 0.5 mm, kapasitas tabung 200cc, panjang 55mm, diameter 105mmFungsi : untuk mengecat sesuatu dengan bantuan kompressor/teknanan anginMatrial : chrome vanadiumSemprotan Cat K-3 digunakan untuk pengerjaan yang detailNozzle Diameter : 1.5 mmatribut:
- Air inlet (inch): 1/4
- KRISBOW Spray Gun High Volume without Cup (Alat Semprot Cat)atribut:
- Nozzle Size (mm): 1.4
- Air Pressure (bar): 3.5
- Feed type: Suction
- Dimensions (LxWxH) (cm): 13x6x22
- Air Consumption (L/minute): 200
Daftar Harga spray gun sata Terbaru October 2026
| WTB Spray Gun J Series (Alat Semprot Cat) | Rp11.999.900 |
| TRUSCO Spray Gun | Rp1.099.900 |
| Meiji Hand Spray Gun F200 Series (Alat Semprot Cat) | Rp1.499.900 |
| ANEST IWATA Small Spray Gun W-71 Series (Alat Semprot Cat) | Rp2.199.900 |
| SAGOLA Spray Gun Polishing Colour (Alat Semprot Cat) | Rp149.900 |
| Meiji Hand Spray Gun F110 Series (Alat Semprot Cat) | Rp1.999.900 |
| ANEST IWATA Spray Gun Medium Suction Type Nozzle (Alat Semprot Cat) | Rp4.199.900 |
| WTB Spray Gun | Rp12.999.900 |
| Meiji Spray Gun | Rp299.900 |
| Deli Spray Gun (Alat Semprot Cat) | Rp759.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/fzP107139575-1.jpg)

/P101002707-1.jpg)
/44P106578148-1.jpg)
/n2P108174830-1.jpg)
/P101002706-1.jpg)
/h1P106571613-1.jpg)


/mpP111513817-1.jpg)
/P103077028-1.jpg)



/rcP107922984-1.jpg)
/a7P103761367-1.jpg)
/i4P104581652-1.jpg)
/ifP105678663-9.jpg)
/hdP104581625-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)